
PASS & SEYMOUR 126706201V1 1 x 6 Basic Telecom Module, Black
Description
Supports up to six telephone outlets, each with up to four lines. Directly interfaces to most security systems. For basic telephone, fax and modem service. 3"H x 6.5"W.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Telecom Interface Module | Type | Telecom Module |
Port Type | RJ45, RJ31X | Color | Black |
Material | 18 ga Cold Rolled Steel | Dimensions | 2 in L x 6-1/2 in W x 3 in H |
Environmental Conditions | 90% RH Non-Condensing | Includes | Mounting Hardware |
Standards | ANSI/UL 1863 | UPC | 804428020271 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |