
PASS & SEYMOUR 36440004 6x4 Basic Combo Module, Black
Description
Supports Telecom Distribution To Outlets Via 110-style Punchdown Connections And Video Distribution. Does Not Include Telecom Surge Protection, Telecom Expansion Or Security System Interface.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | A/V Connector | Type | Telecom/Video Module |
Port Type | 110 Punchdown and F | Color | Black |
Material | Cold-Rolled Steel | Environmental Conditions | 90% |
Application | Residential Applications | UPC | 804428008002 |
Packages
1 - UNIT - 1 |