PASS & SEYMOUR 36440010 Legrand On-Q® 11x8 Basic Combo Module
Description
11x8 Com Mod
Specifications
Brand Name | On-Q | Item Name | Telecom/Video Module |
Type | Telecom/Video Module | Color | Black Powder Coated |
Installation Type | Enclosure | Material | Steel |
Dimensions | 11 x 8 in | UPC | 804428012948 |
Packages
1 - UNIT - 1 |