
MIDDLE ATLANTIC 63700025-88 Ortronics TracJack Module, Mini Din, SVHS, 110 termination, Cloud White
Description
TracJack Module provides one female Mini-DIN connector with 110 termination for S Video/Super VHS . TracJack is a versatile single jack solution in a front-load footprint which allows a choice of up to six jacks/connectors to fit in a single gang plate. Front Removable. Snap-in design.
Specifications
Brand Name | Ortronics | Item Name | Female Mini-DIN Connector |
Termination Style | 110 Punchdown | Contacts | Phosphor Bronze |
Color | Fog White | Series/Model | TracJack |
Material | High Impact Thermoplastic | Mounting Type | Snap-In |
Dimensions | 1.1 in L x 0.73 in W x 0.92 in H | For Use With | S Video/Super VHS |
Standards | UL Listed in File Number E131600, RoHS 2011/65/EU Compliant | Application | For Commercial, Industrial |
Packages
1 - UNIT - 1 |