LEVITON MANUFACTURING OF CANADA 47693-1P 1x1 Leviton Premium CATV Module, White
Description
Premium video module. Split and amplify signal to 1 TVs throughout the home. Gold plated connectors. Bi-directional circuitry supports advanced interactive applications, as well as standard TV and video inputs. Forward path internal amplifier provides equal input and output level on all ports, reverse path is not affected. Unity gain eliminates the need to manually adjust attenuation. Includes power supply. HDTV and digital cable ready, SCTE- and DOCSIS-compliant.
Specifications
Brand Name | Leviton | Item Name | 1x1 Premium CATV Module |
Type | 1x1 Premium CATV Module | Impedance | 75 O |
Frequency Rating | 1 GHz | Dimensions | 6-1/2 in L x 3.58 in W x 3-1/2 in H |
Standards | SCTE Compliant | Application | Home, Offices |
UPC | 078477311394 |
Packages
1 - UNIT - 1 |