![lev4769331p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11535790.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 47693-31P 3x1 Leviton F-Type Connection Premium CATV Module with Bracket, White
Description
Leviton 47693-31p 3x1 Premium Catv Module, White
Specifications
Brand Name | Leviton | Item Name | 3x1 Premium CATV Module |
Type | 3x1 Premium CATV Module | Color | White |
Impedance | 75 O | Frequency Rating | 52 - 1000 MHz |
Dimensions | 3-1/2 in L x 3.33 in W x 3-1/2 in H | For Use With | Leviton Premium 1x1, 1x8 and 1x16 CATV Module |
Standards | SCTE Listed | Application | Home, Offices |
UPC | 078477311660 |
Packages
1 - UNIT - 1 |