Abbotsford
grnvs14

GREENLEE VS1-4 4-Way Cable Splitter

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:VS1-4

Description

Designed for digital broadcast television, digital cable television, off-air antennas and RF distribution. Bandwidth, 5 MHz to 1 GHz. Power passive port, designed to pass RF and DC power from one input to one output. Nickel-plated, zinc die-cast housing for excellent anti-corrosive protection. 100% solder-sealed tin back plate provides EMI/RFI shielding -120dB. Low insertion loss. Printed circuit board construction ensures consistent RF performance and excellent port-to-port isolation. Precision machine threaded "F" ports for perfect connector fit. F-Ports spaced at 1-Inch on center to allow application of security sleeves and window filters. F-Ports comply with SCTE outdoor standards. Mounting screws included. Offered in kits at no additional cost.

Specifications

Brand Name Greenlee Item Name Splitter
Type 4-Way Cable Type Coaxial
Connection Type F-Connector Impedance 75 O
Frequency Range 5 MHz - 1 GHz Insertion Loss >-120 dB
Includes Mounting Screw Application For Digital Broadcast Television, Digital Cable Television, Off-Air Antennas and RF Distribution
UPC 783310462439

Packages

1 - UNIT - 1