PASS & SEYMOUR VM1001 Legrand On-Q® 1X6 Enhanced Passive Video Splitter/Combiner
Description
ON-Q VM1001 1X6 ENH VID SPLIT/COMB
Specifications
Brand Name | Legrand | Item Name | Passive Video Splitter/Combiner |
Type | 6-Way | Connection Type | F-Connector |
Frequency Range | 5 MHz - 1 GHz | Insertion Loss | 9.2 - 10.5 dB |
Return Loss | 20 - 18 dB | Isolation Loss | 22 - 28 dB |
Dimensions | 6-1/2 in W x 3 in H | For Use With | Digital Cable TV or Antenna |
Includes | Bracket | Application | For Digital Cable, On Demand, Pay-Per-View and High-Speed Cable Internet |
UPC | 804428021612 |
Packages
1 - UNIT - 1 |