
PASS & SEYMOUR VM2202-V1 2-Way Digital Cable Splitter with Coax Network Support
Description
This professional-grade digital cable splitter distributes HDTV Antenna/Digital Cable and coax data network signals to two devices. Ideal for MoCA-capable networks.FEATURES AND BENEFITS:- Exceeds the performance standards set by major cable providers- Compatible with existing and future networks such as MoCA, VoIP, and DOCSIS 3.06kV Surge Protection on all ports- Coax networking adapters and splitters are not compatible with satellite television systems
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Signal Splitter | Type | 2 Way, Horizontal |
Cable Type | Coaxial | Connection Type | IEC |
Color | Black | Impedance | 75 O |
Frequency Range | 5 - 1525 MHz | Insertion Loss | 3.3 dB at 5 - 200 MHz, 3.5 dB at 201 - 550 MHz, 3.7 dB at 551 - 750 MHz, 3.8 dB at 751 - 1002 MHz, 6 dB at 1125 - 1325 MHz, 9 dB at 1326 - 1525 MHz Typical, 3.5 dB at 5 - 40 MHz, 3.6 dB at 41 - 200 MHz, 3.7 dB at 201 - 550 MHz, 3.8 dB at 551 - 750 MHz, 4.2 dB at 751 - 1002 MHz, 8 dB at 1125 - 1325 MHz Max |
Return Loss | 25 dB at 5 - 14 MHz, 30 dB at 15 - 200 MHz, 22 dB at 201 - 550 MHz, 20 dB at 551 - 1002 MHz Input, 28 dB at 5 - 14 MHz, 35 dB at 15 - 40 MHz, 30 dB at 41 - 200 MHz, 25 dB at 201 - 550 MHz, 20 dB at 551 - 1002 MHz Output | Transmission Loss | 20 dB |
Dimensions | 2.3 in L x 1.8 in W x 0.64 in H | Temperature Rating | -40 °C to 60 °C |
Standards | MoCA Compliant | Application | For Distributing Antenna/Digital Cable and Data Network Signal to Two Devices, also MOCA-Capable Networks |
UPC | 804428066231 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |