LEVITON MANUFACTURING OF CANADA 1 inch x 4 inch 1Ghz Leviton Passive Normally Open Bracket Video Splitter
Description
Passive video splitter. Split signal to 4-way TVs throughout the home. Provide digital cable, cable TV and other TV services via coaxial cable. Lightweight, strong die-cast housing. HDTV and digital cable ready SCTE-compliant.
Specifications
Brand Name | Leviton | Item Name | Passive Video Splitter |
Type | 4-Way | Color | Silver,Silver |
Impedance | 75 O | Frequency Range | 1 GHz |
Insertion Loss | 7 - 8.1 dB | Return Loss | 7.7 - 8.1 dB |
Isolation Loss | 28.3 - 48.5 dB | Dimensions | 1.66 in L x 3.36 in W x 1.14 in H |
Temperature Rating | -40 to 85 °C | Standards | Meets All Applicable SCTE Standards, ATIC Listed |
Application | For Residential use | UPC | 078477183700 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |