LEVITON MANUFACTURING OF CANADA 47690-6 2.64”Lx3.34”Wx1.14”D Passive Normally Open Bracket Leviton Video Splitter
Description
Passive video splitter. Split signal to 6-way TVs throughout the home. Provide digital cable, cable TV and other TV services via coaxial cable. Lightweight, strong die-cast housing. HDTV and digital cable ready SCTE-compliant.
Specifications
Brand Name | Leviton | Item Name | SMC Passive Video Splitter |
Type | 6-Way | Color | Silver,Silver |
Impedance | 75 O | Frequency Range | 1 GHz |
Insertion Loss | 10 - 12.1 dB | Return Loss | 6.5 - 23.5 dB |
Isolation Loss | 28.9 - 37.5 dB | Dimensions | 2.14 in L x 6.58 in W x 1.4 in H |
Temperature Rating | -40 to 85 °C | Standards | Meets All Applicable SCTE Standards, ATIC Listed |
Application | For Residential use | UPC | 078477183717 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |