LEVITON MANUFACTURING OF CANADA 1 inch x 8 inch 1 ghz Leviton Passive Normally Open Bracket Video Splitter
Description
Leviton’s 1x8, 1GHz passive video splitter module use 4, 6 and 8 way modules to split digital cable, quality cable TV and off-air signals to 4, 6 or 8 televisions throughout a home or office. It is designed for easy installation in any Leviton 140, 280 or 420 structured media enclosure. They are easily installed in Leviton MDU enclosures or used in any application where a passive video splitter is needed. These units feature die-cast housings and printed circuit board construction.
Specifications
Brand Name | Leviton | Item Name | Passive Video Splitter |
Type | 8-Way | Cable Type | Coaxial |
Connection Type | IEC | Color | Silver |
Impedance | 75 O | Frequency Range | 1 GHz |
Insertion Loss | 11.5 - 13 dB | Return Loss | 11.5 - 23.5 dB |
Tap/Splitter Loss | 13 dB | Dimensions | 2.65 in L x 3.36 in W x 1.14 in H |
Temperature Rating | -40 to 85 °C | For Use With | Digital Cable, Quality Cable TV |
Standards | Meets All Applicable SCTE Standards, ATIC Listed | Application | Residential |
UPC | 078477183724 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |