Abbotsford
lev4769004c

LEVITON MANUFACTURING OF CANADA 47690-4C 1x4 Passive Video Splitter Module (1 GHz)

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:47690-4C

Description

Use 4-, 6- and 8-way 1GHz Passive Video Splitters and Passive Video Splitter Modules to split digital cable, quality cable TV and off-air signals to 4, 6 or 8 televisions throughout a home or office. The Video Splitter Modules are designed for easy installation in any Leviton 140, 280 or 420 Structured Media Enclosure. The Video Splitters are easily installed in Leviton MDU Enclosures or used in any application where a passive video splitter is needed. These units feature die-cast housings and printed circuit board construction.FEATURES:- Splits Video signals, Outputs for up to 4 televisions. - Provide digital cable, cable tv and other video services, via coaxial cable to any room in the house. - Die-cast housing and printed circuit board. - Use with the Video Amplifier to increase signal quality, analog or standard cable applications only. - Units come with mounting bracket for simple installation in Leviton's Structured Media Enclosures. - 75 Ohm termination caps included for unused connectors.

Specifications

Brand Name Leviton Item Name Passive Video Splitter
Type 4-Way Cable Type Coaxial
Connection Type IEC Color White
Impedance 75 O Frequency Range 1 GHz
Insertion Loss 7 - 8.1 dB Return Loss 7.7 - 8.1 dB
Isolation Loss 28.3 - 48.5 dB Tap/Splitter Loss 8.1 dB
Dimensions 2.14 in L x 6.58 in W x 1.4 in H Temperature Rating -40 to 85 °C
For Use With Digital Cable, Quality Cable TV, SMC 140, SMC 180, SMC 240 Connector Standards Meets All Applicable SCTE Standards, ATIC Listed, cULus Listed
Application Residential UPC 078477046630

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok