Abbotsford
mlsdsu2

MIL-STED DATA PRODUCTS DSU-2P OEM Splitter – CATV – 1G and 2G, 1GHZ and 2-Way

Inventory
Unavailable for order
Manufacturer:MIL-STED DATA PRODUCTS
Manufacturer #:DSU-2P

Description

TruSpec’s DSU-series 1GHz professional-grade MATV splitters provide excellent performance at low costs, rivaling competitors equivalent models. Applications range from residential to MDU installations in international and domestic cable distribution systems. Our advanced printed board circuitry includes special ferrite core material guaranteeing minimal insertion loss, optimal isolation and return loss to 1GHz ensuring high-quality signal transfer. DSU series F-port threads are precision machined, ensuring easy connector installation and removal and improved port-to-connector interface. The zinc-alloy cast case and epoxy sealed back plate provide superior RFI shielding (-70 dB) and a full environmental seal.

Specifications

Brand Name Mil-Sted Data Products Item Name Power Passing Splitter
Type 2-Way Dimensions 2.3 in L x 1.9 in W x 0.6 in H

Packages

1 - UNIT - 1 10 - UNIT - 10