Abbotsford
acddps4004w

AC DANDY DPS-400-4W 20 x 20 x 6 4W Series Service Splitter Box

Price $860.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AC DANDY
Manufacturer #:DPS-400-4W

Description

Service splitter box, EEMAC 3R, 4W Series. EEMAC 3R enclosure. For indoor or outdoor use. Galvanized construction, unpainted finish. Slide-in, screw-on cover. Cover is padlockable at bottom. Punch raised rear mounting dimples. Drainage provided in bottom of box.

Specifications

Brand Name A.C. Dandy Products Item Name Splitter Box
Type 4-Pole, Service Length 20 in
Width 20 in Depth 6 in
Material Aluminum Finish Galvanized, Non-Painted
Mounting Type Slide-In, Screw-On Series/Model 4W
Amperage Rating 400 A NEMA Rating EEMAC 3R
Includes DGB-1 Ground Bar Application For Indoor and Outdoor use

Packages

1 - UNIT - 1
Customers who bought this item also bought