
ELECTRO SONIC BP30-10B 1oz Binding Post, Black
Description
Larger stud single assembly types have the same features as types described on page 2 but have a larger #10-32 stud for behind the panel connections. Grounding type is made of polished nickel plated brass.
Specifications
Brand Name | Electrosonic | Item Name | Single Larger Stud Nut |
Type | Binding Post | Size | #10-32 |
Color | Black | Material | Brass |
Dimensions | 1.919 in L | For Use With | Larger Stud Single Assembly 5-Way Binding Posts |
Standards | UL Listed |
Packages
2 - UNIT - (2) |