
PASS & SEYMOUR WP3457BK Audio Binding Post, Black
Description
This high quality anyport insert is for use in all AnyPort Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Front permits binding post and banana plug termination• Rear screwdown binding post termination for easy installation
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Audio Binding Post | Type | Keystone Insert |
Size | 0.87“x0.67“x1.20” | Cable Type | Round |
Connection Type | RCA x Female | Color | Black |
Installation Type | Wall | Material | High Impact Flame Retardant Plastic |
Dimensions | 0.87 in L x 0.67 in W x 1.2 in D | Standards | CAN/CSA C22.2 No. 182.4-1990 Certified, UL Listed, ANSI, RoHS Compliant |
Application | For Residential use | UPC | 804428025139 |
Packages
20 - UNIT - (20) | 120 - SKID - 120 | 8640 - SKID - 8640 |