
PASS & SEYMOUR WP3457-LA Audio Binding Post Keystone, Light Almond
Description
This high quality anyport insert is for use in all AnyPort Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Front permits binding post and banana plug termination• Rear screwdown binding post termination for easy installation
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Audio Binding Post Connector | Type | Keystone Insert |
Size | 0.87“x0.67“x1.20” | Connection Type | RCA x Female |
Color | Light Almond | Installation Type | Vertical, Rear, Wallplate/Strap |
Material | High Impact Plastic | Dimensions | 0.87 in L x 0.67 in W x 1.2 in D |
Standards | ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990 | Application | For Residential use |
UPC | 804428025108 |
Packages
20 - UNIT - (20) | 120 - SKID - 120 | 8640 - SKID - 8640 |