
PASS & SEYMOUR WP3457WH Audio Binding Post Keystone, White
Description
This high quality anyport insert is for use in all AnyPort Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Front permits binding post and banana plug termination• Rear screwdown binding post termination for easy installation
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Type | Keystone Insert | Size | 0.87“x0.67“x1.20” |
Color | White | Material | Plastic |
Standards | ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990 | Application | Residential |
UPC | 804428025115 |
Packages
20 - UNIT - (20) | 120 - SKID - 120 | 8640 - SKID - 8640 |