![lev40833bee](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394496925.jpg?preset=medium)
Binding Post QuickPort® Connector, Black Stripe, Black Housing
Description
Binding post QuickPort connector provide stereo and video connectivity for workstation cabling for termination on UTP cable, speaker wire or shielded AV cable. The connectors snap into any QuickPort housing - flush and surface mount outlets, Multimedia outlet system, Decora® inserts, patch panels, and patch blocks.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Binding Post Adapter | Type | Quickport Binding Post Adapter |
Size | 0.636 H x 0.575 W x 1.19 D IN | Port Type | BNC |
Connection Type | Screw, Snap-In | Color | White, Black Strip |
Installation Type | Surface, Flush | Material | High Impact Plastic |
Dimensions | 0.58 in W x 1.08 in D x 0.64 in H | Environmental Conditions | UL 94 Requirements, V0 Rated Flammability |
For Use With | All QuickPort Wallplates, Housings and Panels | Standards | cULus Listed, UL 1863 , CAN/CSA-C22.2 No. 182.4-1990 |
Application | For Commercial use | UPC | 078477282649 |
Packages
1 - UNIT - 1 |