LEVITON MANUFACTURING OF CANADA 40833-BIE Leviton Binding Post QuickPort Connector, Black Stripe/Ivory Housing
Description
Binding post QuickPort connector provide stereo and video connectivity for workstation cabling for termination on UTP cable, speaker wire or shielded AV cable. The connectors snap into any QuickPort housing - flush and surface mount outlets, Multimedia outlet system, Decora® inserts, patch panels, and patch blocks.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Binding Post Connector | Type | Fire Retardant |
Size | 0.636 H x 0.575 W x 1.19 D IN | Connection Type | Snap-In |
Color | Ivory, Black Stripe | Installation Type | Surface, Flush |
Material | High Impact Plastic | Dimensions | 0.575 in W x 1.19 in D x 0.636 in H |
Environmental Conditions | Flammability (Rated V-0 per UL94) | For Use With | All Quickport Wallplates and Housings |
Standards | CSA Certified | Application | Commercial |
UPC | 078477962404 |
Packages
1 - UNIT - 1 |