Abbotsford
pasacabpm1

PASS & SEYMOUR ACABPM1 Speaker Binding Posts, Magnesium

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ACABPM1
Documents Documents

Description

Keystone insert supports single speaker connection.FEATURES AND BENEFITS:• Pair with a 2-Port or 4-Port adorne frame for use in any adorne wall plate.• Shown in a magnesium finish. Also available in white.• Easy "1-for-1" installation lets you simply replace your existing inserts with adorne in just minutes.• adorne fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install.• Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name A/V Connector Type Speaker Binding Posts, Magnesium
Size Keystone Insert Connection Type Snap In
Color Magnesium Material Thermoplastic
Application Commercial and Residential Applications UPC 804428065333

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok