Abbotsford
pasacabpw1

PASS & SEYMOUR ACABPW1 Speaker Binding Posts, White

Price $18.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ACABPW1
Documents Documents

Description

Keystone insert supports single speaker connection.FEATURES AND BENEFITS:• Pair with a 2-Port or 4-Port adorne frame for use in any adorne wall plate.• Shown in a classic white finish. Also available in magnesium.• Easy "1-for-1" installation lets you simply replace your existing inserts with adorne in just minutes.• adorne fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install.• Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name A/V Connector Type Speaker Binding Posts, White
Size Keystone Insert Connection Type Snap In
Color White Material Thermoplastic
Application Commercial and Residential Applications UPC 804428065340

Packages

1 - UNIT - 1 4 - UNIT - 4