
HUBBELL SFSBW10 Hubbell AV Connector, Smooth Blank, White, 10/Pack
Description
Connector blank 10/pack, smooth, color white.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | iStation |
Item Name | Blank Connector | Color | White |
Finish | Smooth | Type | Blank |
Mounting | Snap-On-Snap-Fit | Connection | Plug-N-Play |
Contact Material | Beryllium Copper | Contact Resistance | 100 O |
Voltage Rating | 1000 V RMS, 1414 VDC Withstand | Environmental Conditions | Indoor Dry unless Protected by Additional Means |
Standards | TIA/EIA-568 | Application | For RCA and F-Keystone Connectors |
UPC | 662620283401 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |