
MIDDLE ATLANTIC 42100002-88 Ortronics TracJack Blank Module (10/Pack), Cloud White
Description
Package of ten TracJack blank inserts can be used to fill unoccupied TracJack openings. These front removable blanks can be later exchanged for TracJack connectors to service future needs. Snap-in design: Quick and easy installation. Fills unoccupied TracJack openings: Holds space for future expansion.
Specifications
Brand Name | Middle Atlantic | Item Name | TracJack Blank Module |
Number of Ports | 3 | Color | White |
Material | Thermoplastic | Dimensions | 0.57 x 0.92 x 0.73 in |
Mounting | Snap-In | Packaging Quantity | 10/Pack |
Standards | UL Listed | Application | For Commercial Applications |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |