Abbotsford
ortksb10

MIDDLE ATLANTIC KSB10 Ortronics Blank Keystone (10/Pack), Fog White

Price $5.90 / PKG
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PKG
Manufacturer:LEGRAND
Manufacturer #:KSB10

Description

TechChoice keystone insert feature an easy-to-follow universal wiring label and support standard termination using a 110-impact tool. The keystone footprint allows for the greatest flexibility in installation scheduling because its rear insertion into the faceplate allows the technician to complete the termination before and during the construction process.

Specifications

Brand Name Middle Atlantic Sub Brand TechChoice®
Item Name Keystone Blank Insert Color Fog White
Material Plastic Mounting Snap
Standards UL Listed Application For Commercial, Industrial

Packages

1 - UNIT - 1 10 - UNIT - 10