
LEVITON MANUFACTURING OF CANADA 41084-BEB Bag of 10 Leviton Blank QuickPort Insert, Black
Description
QuickPort BNC Bulkhead Modules feature nickel or gold-plated female-to-female connectors with twist-on front and rear connections. The pass-through design is ideal for high-end video, home theater, CCTV and LAN applications, Cable: shielded video and data cable, 50 Ohm, BNC bulkhead module is for cables that have male connectors already installed on cables.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Blank Insert | Number of Ports | 1 |
Color | Black | Type | BLANK INSERT |
Material | Plastic | Dimensions | 0.58 in W x 0.64 in H |
Mounting | Snap-In | For Use With | QuickPort Wallplates and Housings |
Standards | UL 1863, cULus Listed, CAN/CSA-C22.2 No. 182.4-1990 | Application | Used to Secure Unused QuickPort Openings and Provide Protection from Dust and Debris |
UPC | 078477749296 |
Packages
1 - UNIT - 1 | 20 - UNIT - (10) | 200 - UNIT - 200 |