![lev41084bib](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11536832.jpg?preset=medium)
Blank QuickPort® Insert, Ivory
Description
Blank module snap into any housing with the QuickPort name, flush and surface mount outlets, Multimedia outlet systems with adapter, patch panels and patch blocks.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Blank Module | Color | Ivory |
Type | Quickport Blank Module | Material | High Impact Plastic |
Dimensions | 0.6 in W x 0.9 in D x 0.65 in H | Mounting | Surface, Flush |
Connection | Snap-in | Contact Resistance | 50 O |
Standards | cULus Listed | Application | For Commercial |
UPC | 078477819913 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) | 20 - UNIT - (20) | 200 - UNIT - 200 |