
LEVITON MANUFACTURING OF CANADA 41084-BTB Leviton QuickPort® Snap-In Mount High Impact Fire-Retardant Plastic Blank Insert, Light Almond
Description
Blank module snap into any housing with the QuickPort name, flush and surface mount outlets, Multimedia outlet systems with adapter, patch panels and patch blocks.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | BNC Insert Blank Module | Type | Fire Retardant |
Size | 0.65 H x 0.60 W x 0.90 D IN | Connection Type | Snap-In |
Color | Light Almond | Impedance | 50 O |
Installation Type | Surface, Flush | Material | High Impact Plastic |
Dimensions | 0.6 in W x 0.9 in D x 0.65 in H | Standards | cULus Listed |
Application | Commercial | UPC | 078477286104 |
Packages
1 - UNIT - 1 | 10 - Unit - (10) | 200 - UNIT - 200 |