
PANDUIT CMBEI-X 1-Port Mini-Com Blank Module (10/Pack), Electric Ivory
Description
Mini-Com 1-port blank module, reserves space for future use, Electric Ivory, 10 pc.
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com, PanNet |
Item Name | Blank Module | Type | Blank Module |
Color | Electric Ivory | Material | ABS |
Dimensions | 0.61 in W x 1.37 in D x 0.72 in H | Standards | RoHS Compliant |
UPC | 074983586899 |
Packages
10 - UNIT - (10) |