PANDUIT CMBIG-X Mini-Com® Blank Module, International Gray
Description
The Mini-ComĀ® Blank Module reserves a one module space for future use in Mini-Com Patch Panels, Faceplates, and Surface Mount Boxes. The blank is international gray.
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | Blank Module | Number of Ports | 1 |
Color | International Gray | Type | Blank Module |
Material | ABS | Dimensions | 15.4 mm W x 34.8 mm D x 18.3 mm H |
Mounting | Snap-In | For Use With | Mini-Com Faceplates, Patch Panels and Surface Mount Boxes |
Standards | RoHS Compliant, UL Listed, CSA Certified | Application | Used to Fill Unoccupied Ports |
UPC | 074983586936 |
Packages
50 - UNIT - (50) |