
PANDUIT CMBIW-X 1-Port Mini-Com Blank Module (10/Pack), Off White
Description
Mini-Com 1-port blank module, reserves space for future use, Off White, 10 pc.
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com, PanNet |
Item Name | Blank Module | Type | Blank Module |
Color | Off-White | Material | ABS |
Dimensions | 0.61 in W x 1.37 in D x 0.72 in H | Standards | RoHS Compliant |
UPC | 074983586905 |
Packages
10 - UNIT - 10 | 50 - UNIT - (50) |