
PANDUIT NKBMIW-X 1-Port NetKey Blank Module, Off-White
Description
The NetKey® blank module reserves a one module space in NetKey Patch Panels, Faceplates, and Surface Mount Boxes for future use and is off white.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Blank Module | Number of Ports | 1 |
Color | Off-White | Type | Blank Module |
Module Type | Keystone | Material | ABS |
Dimensions | 16.3 mm W x 20 mm D x 22.2 mm H | Mounting | Snap-In |
Packaging Quantity | 10/Pack | For Use With | NetKey Faceplates, Surface Mount Boxes, Modular Patch Panels |
Standards | RoHS Compliant | Application | For Filling Unoccupied Ports |
UPC | 074983860340 |
Packages
10 - UNIT - (10) |