
PANDUIT NKBMWH-X NetKey® Blank Module (10/Pack), White
Description
Blank keystone module reserves space for future use. White.KEY FEATURES AND BENEFITS:• Module Type: Keystone• No. of Module Spaces: 1• RoHS Compliancy Status: Compliant
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Blank Module | Number of Ports | 1 |
Color | White | Type | Blank Module |
Module Type | Keystone | Material | ABS |
Dimensions | 16.3 mm W x 20 mm D x 22.7 mm H | Mounting | Snap-In |
For Use With | NetKey Faceplates, Surface Mount Boxes, Modular Patch Panels | Standards | RoHS Compliant |
Application | Used to Fill Unoccupied Ports | UPC | 074983860371 |
Packages
10 - UNIT - (10) |