PANDUIT 1/3 inch 2-Port NetKey Flat Modular Insert, White
Description
Two module space, 1/3-size flat modular insert. Accepts two NetKey® Modules, White.Modular Inserts provide the design flexibility when installing connectivity in single or double gang junction boxes, wallboard adapters, and raceway mounting brackets.A variety of inserts enable front access to connectivity for easy moves, adds, and changes. NetKey™ Keystone Modules for copper, fiber, and audio/video applications.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Modular Insert | Number of Ports | 2 |
Color | White | Type | 1/3-Size, Flat |
Module Type | Keystone | Material | ABS |
Dimensions | 41.5 mm W x 13.2 mm D | Mounting | Snap-In |
Packaging Quantity | 10/Pack | Standards | RoHS Compliant |
UPC | 074983377398 |
Packages
10 - UNIT - (10) |