Abbotsford
pannkhs2whx

PANDUIT 1/2 inch NetKey Sloped Modular Insert, White

Price $1.2800 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 10
Manufacturer:PANDUIT
Manufacturer #:NKHS2WH-X
Documents Documents

Description

The combination of faceplate frames and inserts provide the design flexibility when installing connectivity in single or double gang junction boxes, wallboard adapters, and raceway mounting brackets. A variety of inserts enable front access to connectivity for easy moves, adds, and changes. Sloped inserts are ideal for installations which require additional bend radius control and blank inserts allow for future growth. All inserts accept NetKey™ Keystone Modules for copper, fiber, and audio/video applications.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Modular Insert Number of Ports 2
Color White Type Half-Size, Sloped
Module Type Keystone Material ABS
Dimensions 41.5 mm W x 25.9 mm D Mounting Snap-In
Packaging Quantity 10/Pack Standards RoHS Compliant
UPC 07498353767

Packages

10 - UNIT - (10)