
IDEAL INDUSTRIES 89-5047 RG-59 Dual Shield BNC Connector (35/Jar)
Description
RG-59 Dual Shield BNC Connector (Jar of 35). Easily installs onto RG59 cable.
Specifications
Brand Name | Ideal | Item Name | Compression Connector |
Type | BNC, Superior Corrosion-Resistance, Moisture Inhibiting Design | Cable Type | RG-59 Coaxial Cable |
Impedance | 75 O | Material | Brass |
Application | For CCTV System Installations/Integrations And General Purpose Applications on RG 59 Cable | UPC | 783250689408 |
Packages
1 - UNIT - 1 |