![klnvdv812606](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255339279.jpg?preset=medium)
KLEIN TOOLS VDV812-606 Universal F Compression Connectors RG6/6Q 10-Pack
Description
Klein Tools' comprehensive line of innovative connectors provide excellent holding power and signal strength you require. These f connectors are faster to install, more flexible and convenient to use saving time and money. Klein's connectors are professional-grade and include the quality you expect.
Specifications
Brand Name | Klein Tools | Item Name | F-Connector |
Type | Universal | Cable Type | RG-6/6Q |
Connection Type | Compression | Color | Yellow, Nickel Plated |
Material | Brass | Dimensions | 1 in L x 3 in W x 6 in H |
Standards | California Proposition 65 Warning | Application | Fastening |
UPC | 092644581427 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |