![klnvdv812615](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255339375.jpg?preset=medium)
KLEIN TOOLS VDV812-615 Universal F Compression Connectors RG59 10-Pack
Description
Patented universal sleeve technology installs up to 2x faster than other compression connectors. Patented viewing windows in sleeve aid in proper seating. Fits most major brands of RG59 cables. Fits multi-shield and plenum cables. Solid brass construction with dark nickel plating.
Specifications
Brand Name | Klein Tools | Item Name | F-Type Connector |
Type | RG59 | Cable Type | RG59 |
Connection Type | Compression | Color | Nickel/Red |
Standards | California Proposition 65 Warning | Application | For Fastening |
UPC | 092644581557 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |