![klnvdv812612](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/376894792.jpg?preset=medium)
KLEIN TOOLS VDV812-612 Universal F Compression Connectors RG6/6Q 50-Pack
Description
Klein Tools' comprehensive line of innovative connectors provide excellent holding power and signal strength you require. These connectors are faster to install, more flexible and convenient to use saving time and money. Klein's connectors are professional-grade and include the quality you expect.
Specifications
Brand Name | Klein Tools | Item Name | F-Connector |
Type | RG6 Installation Tool | Cable Type | RG-6/6Q |
Connection Type | Compression | Color | Yellow/Nickel |
Material | Nickel Plated Brass | For Use With | Multi-Shield and Plenum Cables |
Standards | California Proposition 65 Warning | Application | For Fastening |
UPC | 092644581489 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |