![hubsff3gw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139396528.jpg?preset=medium)
HUBBELL SFF3GW Hubbell Premise Wiring Products, F Coax, Snap-Fit, 3GHz, Gold, White
Description
Connector snap fit f/f coupler, gold, color white.
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Copper Audio and Video |
Item Name | F-Type Connector | Type | Standard Size |
Size | 1-Unit | Connection Type | Female x Female |
Color | White | Impedance | 100 O |
Frequency Rating | 3 GHz | Installation Type | Snap-On, Snap-Fit |
Material | Copper | Environmental Conditions | Indoor Dry Unless Protected by Additional Means |
Standards | CSA Certified, UL Listed, TIA/EIA-568 | Application | F Coax |
UPC | 662620326740 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |