![hubsffbx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139395388.jpg?preset=medium)
HUBBELL SFFBX Hubbell® AV Connector, F-Type Coupler Bulkhead F/F, Black
Description
F-type coupler bulkhead F/F AV connector with flame retardant polymer housing. Universal keystone design fits into all Hubbell products. Applications supported: TV, CCTV, CATV, satellite and home theater, projectors, flat panel TVs, entertainment systems, security and surveillance systems.
Specifications
Brand Name | Hubbell | Sub Brand | Copper Audio and Video |
Item Name | F-Connector | Type | iSTATION RCA and F-Keystone Connectors |
Size | Standard | Cable Type | Category 5 |
Connection Type | Female to Female | Color | Black |
Impedance | 100 O | Installation Type | Snap-On, Snap-Fit |
Material | Beryllium Copper | Environmental Conditions | Indoor Dry Unless Protected by Additional Means |
Standards | TIA/EIA-568 | Application | For Round Cable |
UPC | 662620809809 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |