HUBBELL SFFWX AV Connector, F-Type Coupler Bulkhead F/F, White
Description
F-type coupler bulkhead F/F AV connector with flame retardant polymer housing. Universal keystone design fits into all Hubbell products. Applications supported: TV, CCTV, CATV, satellite and home theater, projectors, flat panel TVs, entertainment systems, security and surveillance systems.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | iStation |
Item Name | F-Connector | Type | Keystone |
Size | Standard Sized Product | Connection Type | RCA Female to Female |
Color | White | Installation Type | Snap-On, Snap-Fit |
Material | Beryllium Copper | Environmental Conditions | Indoor Dry Unless Protected by Additional Means |
For Use With | Round Cables | Standards | TIA/EIA-568 |
Application | Snap-Fit F-Connector | UPC | 662620809793 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |