Abbotsford
idi85031

IDEAL INDUSTRIES 85-031 1GHZ F-Series Female Adapter (10/Pack)

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:85-031

Description

F-Series Connectors utilize threaded couplings and cable conductors as contacts for CATV and other UHF applications. Nickel-plated brass construction. For 75 ohm applications.

Specifications

Brand Name Ideal Item Name Co-Axial Plug F-Connector
Connection Type Crimp, Twist-On, Female to Female Impedance 75 O
Material Nickel Plated Brass Application For CATV and Other UHF Applications
UPC 783250850310

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok