IDEAL INDUSTRIES 89-055 RG-6 Compression F-Connector (50/Jar)
Description
Approved for use by most cable TV and satellite companies. RF signal containment ensures strong signal. Permanent connections do not pull off or come loose. One-piece design for quick installation. Compression port seal provides a water-tight seal for outdoor applications
Specifications
Brand Name | Ideal | Item Name | F-Connector |
Type | 1-Piece | Cable Type | RG-6 |
Installation Type | Compression | For Use With | Cable TV and Satellite Company |
Application | Outdoor | UPC | 783250890552 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) | 250 - UNIT - 250 |