![idi92650](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10625065.jpg?preset=medium)
IDEAL INDUSTRIES 92-650 F-Type Compression Connector (50/Jar), Silver
Description
Connectors fit Regular through Quad cable. Nickel-plated, brass-construction for superior corrosion resistance. For use in satellite and cable TV applications. 5 MHz to 3 GHz performance. Designed for indoor and outdoor use.
Specifications
Brand Name | Ideal | Sub Brand | RTQ |
Item Name | F-Connector | Type | Compression |
Connection Type | Crimp | Frequency Rating | 3000 Hz |
Installation Type | Inserted | Material | Brass Housing, Nickel Plated Copper Contact |
Application | Termination of an F Type connection , compression style ,RG6 | UPC | 783250926503 |
Packages
1 - UNIT - 1 |