![onqwp3465bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331978895.jpg?preset=medium)
PASS & SEYMOUR WP3465BK Yellow RCA to F-Connector, Black
Description
This high quality insert is for use in all Keystone Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Standard RCA front jack.• Supports distribution of home audio, home theater audio, and video.• F-coaxial rear for high quality audio and video distribution.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | RCA To F-Connector | Type | Keystone |
Size | 0.87“x0.67“x1.20” | Connection Type | Female (Bus) |
Color | Yellow/Black | Installation Type | Vertical, Wallplate or Strap |
Material | High Impact Flame Retardant Plastic | Dimensions | 0.87 x 0.67 x 1.2 in |
For Use With | Round Cable | Standards | ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990 |
Application | Residential, Keystone Wallplates, Audio and Video Signals | UPC | 804428025382 |
Packages
20 - UNIT - (20) | 120 - SKID - 120 | 8640 - SKID - 8640 |