![onqwp3463bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331986392.jpg?preset=medium)
PASS & SEYMOUR WP3463BK Green RCA to F-Connector, Black
Description
This high quality insert is for use in all Keystone Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Standard RCA front jack.• Supports distribution of home audio, home theater audio, and video.• F-coaxial rear for high quality audio and video distribution.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | RCA to F-Connector | Type | Keystone Insert |
Size | 0.87“x0.67“x1.20” | Color | Black |
Installation Type | Wallplate or Strap, Vertical | Material | High Impact Flame-Retardant Plastic |
Dimensions | 0.67 in W x 1.2 in D x 0.87 in H | Standards | ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990 |
Application | Residential | UPC | 804428025283 |
Packages
20 - UNIT - (20) | 120 - SKID - 120 | 8640 - SKID - 8640 |