![onqwp3479br](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319271332.jpg?preset=medium)
PASS & SEYMOUR WP3479BR 75ohm Non-Recessed Nickel F-Connector, Brown
Description
This high quality insert is for use in all Keystone Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Recessed hex nut does not allow for jack rotation• Material: High Impact Flame Retardant Plastic• Operating Temperature (Celsius): -55°C to 155°C• Output Impedance: 75 ohm• Product Fits Into: Keystone Cutout• RatedVoltage: 500V Peak Voltage Rating• CSA Listing Info: CAN/CSA-C22.2 No. 182.4-1990• CSA Standard: Yes• UL Listing No: ANSI/UL 1863• UL Standard: Yes• UN SPSC: 39121704
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | A/V Connector | Type | Keystone Insert |
Size | 0.87 x 0.67 x 1.2 in | Cable Type | Coaxial |
Color | Brown | Material | High Impact Plastic |
Standards | ANSI/UL 1863, CAN/CSA C22.2 No. 182.4-1990 | Application | Residential Applications |
UPC | 804428029151 |
Packages
20 - UNIT - (20) | 120 - SKID - 120 | 9640 - SKID - 9640 |