![onqwp3479wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/336193226.jpg?preset=medium)
PASS & SEYMOUR WP3479WH 75ohm Non-Recessed Nickel F-Connector, White
Description
This high quality insert is for use in all Keystone Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Recessed hex nut does not allow for jack rotation• Material: High Impact Flame Retardant Plastic• Operating Temperature (Celsius): -55°C to 155°C• Output Impedance: 75 ohm• Product Fits Into: Keystone Cutout• RatedVoltage: 500V Peak Voltage Rating• CSA Listing Info: CAN/CSA-C22.2 No. 182.4-1990• CSA Standard: Yes• UL Listing No: ANSI/UL 1863• UL Standard: Yes• UN SPSC: 39121704
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | F-Connector | Type | Non-Recessed |
Size | M20 | Connection Type | Female |
Color | White | Installation Type | Wallplate or Strap, Vertical |
Material | High-Impact Flame Retardant Plastic | Dimensions | 0.87 x 0.67 x 1.2 in |
For Use With | Ideal For Cable TV, Satellite or Antenna Connections | Standards | ANSI/UL 1863 |
Application | Residential, All Keystone Wallplates | UPC | 804428029182 |
Packages
20 - UNIT - (20) | 120 - SKID - 120 | 8640 - SKID - 8640 |